missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ HDPE, Square Hedpak (No Carton)

Catalog No. 02991336
Change view
Click to view available options
Capacity (Metric):
19 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02991336 19 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02991336 Supplier Qorpak™ Supplier No. PLA03326

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Use With: For storage and transport of liquid; Closure Material: Polyethylene; Color: Natural

  • Takes less space
  • Color: natural
  • Available in 320 and 640 oz. (9.5 and 19L) volumes

Specifications

Autoclavable Not Autoclavable
Capacity (English) 5 gal.
Capacity (Metric) 19 L
Closure Material Polyethylene
Color Natural
For Use With (Application) For storage and transport of liquid
Includes Handle on top and gasket lined cap
Material HDPE
Mouth Style Wide
Product Type Carboy
Shape Square
Sterility Non-sterile
Show More Show Less