missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ HDPE, Round Carboy
Description
- With swing handle on top face
- With natural polypropylene gasket lined caps
- Screw cap size: 70mm-400
- UN marking: 1H1/Y1.3/100
- Available in 640 oz. (19L) volume
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 5 gal. |
| Capacity (Metric) | 19 L |
| Certifications/Compliance | UN marking: 1H1/Y1.3/100 |
| Closure Material | Polyethylene |
| Color | Natural |
| Includes | Swing Handles on top |
| Material | HDPE |
| Mouth Style | Wide |
| Product Type | Carboy |
| Show More |