missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ HDPE Pail Lids

Catalog No. p-4603642
Change view
Click to view available options
Includes:
Plain Lid
Senior Rieke Lid
Quantity:
32/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Quantity
02991371 Plain Lid 32/Cs.
02993197 Senior Rieke Lid 32/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02991371 Supplier Qorpak™ Supplier No. 240133
Only null left

For pails of 1, 2, 3.5, 5 and 6 gal. volumes

  • Available in plain, Senior Rieke spout and EZ Tear styles

Rieke spout and Senior Rieke spout lids:

  • Facilitate dispensing of liquid contents

EZ Tear lids:

  • Feature pull tabs that secure contents during shipping and transport

Specifications

Product Type Pail
Color White
For Use With (Equipment) 3.5, 5, 6 gal. pails
Material HDPE
Includes Plain Lid
Quantity 32/Cs.
Height (English) 1.38 in.
Height (Metric) 3.5 cm
Diameter (English) Opening 12 in.
Diameter (Metric) Opening 30.48 cm