missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ HDPE Open Head Pails
Description
- With rounded hand grip and metal bail
- For storing and shipping large volumes of solids, powders and liquids
- Available in volumes ranging from 1 to 6 gal. (3.8 to 22.7L)
Spécifications
Spécifications
| Product Type | Open Head Pail |
| Capacity (English) | 5 gal. |
| Capacity (Metric) | 18.9 L |
| Color | White |
| Material | HDPE, Metal Handle |
| Includes | Embossed safety warning label, rounded hand grip and metal bail |
| Quantity | 10/Cs. |
| Height (English) | 14.63 in. |
| Height (Metric) | 37.16 cm |
| Diameter (English) Opening | 11.88 in. |
| Afficher plus de résultats |