missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ HDPE Open Head Pails

Catalog No. 02991784
Change view
Click to view available options
Capacity (Metric):
18.9 L
22.7 L
Quantity:
10/Cs.
4/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02991784 22.7 L 10/Cs.
02991051 18.9 L 10/Cs.
02991648 18.9 L 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02991784 Supplier Qorpak™ Supplier No. 240132

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Suited for general or warehouse usage

  • With rounded hand grip and metal bail
  • For storing and shipping large volumes of solids, powders and liquids
  • Available in volumes ranging from 1 to 6 gal. (3.8 to 22.7L)

Specifications

Product Type Open Head Pail
Capacity (English) 6 gal.
Capacity (Metric) 22.7 L
Color White
Material HDPE, Metal Handle
Includes Embossed safety warning label, rounded hand grip and metal bail
Quantity 10/Cs.
Height (English) 10.5 in.
Height (Metric) 26.67 cm
Diameter (English) Opening 12.38 in.
Diameter (English) Outer 10.5 in.
Diameter (Metric) Opening 31.44 cm
Diameter (Metric) Outer 26.67 cm
Show More Show Less