missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ HDPE F-Style Jugs — With Cap

With molded panel for easy label application

Supplier:  Qorpak™ PLC03461

 View more versions of this product

Catalog No. 02-991-705

Only null left
Explore available promotions

Description

Description

  • Rectangular shape
  • Provide moisture barrier
  • Impact resistant
  • For high-speed filling, pharmaceutical uses and rough handling during shipping
  • Available in volumes ranging from 16 to 128 oz. (480 to 3785mL)
  • Jugs without cap also available (Cat. No. 02-991-167)

Specifications

Specifications

128 oz., 3785 mL
128 oz.
7.87 in.
HDPE
White
F-style
11.97 in.
Polypropylene
200 mm
3785 mL
White
Molded panel
6/Cs.
Narrow
304 mm
Polyethylene Foam
38-400 mm
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions