missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ French Square Bottles with White Polypropylene F217 and PTFE Lined Cap
Provides maximum content visibility
Supplier: Qorpak™ 242347
Description
- Features wide mouth
- Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
- Designed to save shelf and storage space
- Attached caps reduce carton dust
Specifications
| 4 oz., 120mL | |
| 4 oz. | |
| 1.77 in. | |
| 24/Cs. | |
| 112 mm | |
| F217, PTFE | |
| 33-400 mm | |
| Screw Cap |
| 120 mL | |
| Clear | |
| Glass | |
| White | |
| 4.41 in. | |
| Polypropylene | |
| 45 mm |