missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear Borosilicate Sample Vials with Green Caps, Thread Size: 18-400

Catalog No. 02992491
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
02992491 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02992491 Supplier Qorpak™ Supplier No. GLC00993
Only null left

With very high resistance to heat shock and chemical leaching

  • Available with caps made of different materials (Thermoset F217 with PTFE disc and polypropylene hole)
  • Available in volume ranges from 0.50 to 15 dr. (1.85 to 60mL)

Specifications

Material (Liner) F217/PTFE
Diameter (English) Outer 0.81 in.
Color Clear
Diameter (Metric) Outer 20.7 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 15 mL
For Use With (Application) Highly resistant to heat and chemicals
Height (English) 2.75 in.
Thread Style Screw
Volume (English) 4 dr.
Closure Material Thermoset
Closure Type Screw Cap
Quantity 144/Cs.
Closure Size 18-400
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 70 mm
Product Type Sample Vial with Screw Cap
Show More Show Less