missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Clear Borosilicate Sample Vials with Green Caps
Description
With very high resistance to heat shock and chemical leaching
- Available with caps made of different materials (Thermoset F217 with PTFE disc and polypropylene hole)
- Available in volume ranges from 0.50 to 15 dr. (1.85 to 60mL)
Specifications
Specifications
| Material (Liner) | F217/PTFE |
| Diameter (English) Outer | 1.09 in. |
| Color | Clear |
| Diameter (Metric) Outer | 27.75 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 60 mL |
| For Use With (Application) | Highly resistant to heat and chemicals |
| Height (English) | 5.51 in. |
| Show More |