missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Clear Borosilicate Sample Vials with Green Caps
With very high resistance to heat shock and chemical leaching
Supplier: Qorpak™ GLC00999
Description
With very high resistance to heat shock and chemical leaching
- Available with caps made of different materials (Thermoset F217 with PTFE disc and polypropylene hole)
- Available in volume ranges from 0.50 to 15 dr. (1.85 to 60mL)
Chemical Identifiers
| Clear | |
| No | |
| Highly resistant to heat and chemicals | |
| Screw Cap | |
| No |
| Borosilicate Glass | |
| Non-sterile | |
| Screw | |
| 24-400 | |
| Sample Vial with Screw Cap |
Specifications
| F217/PTFE | |
| Clear | |
| Borosilicate Glass | |
| Non-sterile | |
| Highly resistant to heat and chemicals | |
| Screw | |
| Thermoset | |
| 72/Cs. | |
| No | |
| 57.5 mm |
| 1.07 in. | |
| 27.25 mm | |
| No | |
| 20 mL | |
| 2.26 in. | |
| 5 dr. | |
| Screw Cap | |
| 24-400 | |
| Not Autoclavable | |
| Sample Vial with Screw Cap |