missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear Borosilicate Sample Vials with Green Caps

Catalog No. 02992996
Change view
Click to view available options
Volume (Metric):
20 mL
22 mL
40 mL
60 mL
Height (Metric):
57.5 mm
70 mm
81 mm
95 mm
140 mm
Closure Material:
Polypropylene
Thermoset
Quantity:
144/Cs.
72/Cs.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Closure Material Quantity
02992996 20 mL 57.5 mm Polypropylene 144/Cs.
02992613 22 mL 70 mm Thermoset 72/Cs.
02992773 40 mL 95 mm Polypropylene 144/Cs.
02992921 40 mL 95 mm Thermoset 72/Cs.
02992988 40 mL 95 mm Thermoset 144/Cs.
02993271 20 mL 57.5 mm Thermoset 72/Cs.
02993273 40 mL 81 mm Thermoset 144/Cs.
02993309 20 mL 57.5 mm Thermoset 144/Cs.
02993360 60 mL 140 mm Thermoset 72/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02992996 Supplier Qorpak™ Supplier No. GLC01016
Only null left

With very high resistance to heat shock and chemical leaching

  • Available with caps made of different materials (Thermoset F217 with PTFE disc and polypropylene hole)
  • Available in volume ranges from 0.50 to 15 dr. (1.85 to 60mL)

Specifications

Diameter (English) Outer 1.07 in.
Color Clear
Diameter (Metric) Outer 27.25 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 20 mL
For Use With (Application) Highly resistant to heat and chemicals
Height (English) 2.26 in.
Thread Style Screw
Volume (English) 5 dr.
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 144/Cs.
Closure Size 24-400
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 57.5 mm
Product Type Sample Vial with Screw Cap
Show More Show Less