missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear Borosilicate Sample Vials with Green Caps

Catalog No. 02992988
Change view
Click to view available options
Volume (Metric):
20 mL
22 mL
40 mL
60 mL
Height (Metric):
57.5 mm
70 mm
81 mm
95 mm
140 mm
Closure Material:
Polypropylene
Thermoset
Quantity:
144/Cs.
72/Cs.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Closure Material Quantity
02992988 40 mL 95 mm Thermoset 144/Cs.
02992613 22 mL 70 mm Thermoset 72/Cs.
02992773 40 mL 95 mm Polypropylene 144/Cs.
02992921 40 mL 95 mm Thermoset 72/Cs.
02992996 20 mL 57.5 mm Polypropylene 144/Cs.
02993271 20 mL 57.5 mm Thermoset 72/Cs.
02993273 40 mL 81 mm Thermoset 144/Cs.
02993309 20 mL 57.5 mm Thermoset 144/Cs.
02993360 60 mL 140 mm Thermoset 72/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02992988 Supplier Qorpak™ Supplier No. GLC01022
Only null left

With very high resistance to heat shock and chemical leaching

  • Available with caps made of different materials (Thermoset F217 with PTFE disc and polypropylene hole)
  • Available in volume ranges from 0.50 to 15 dr. (1.85 to 60mL)

Specifications

Material (Liner) F217/PTFE
Diameter (English) Outer 1.09 in.
Color Clear
Diameter (Metric) Outer 27.7 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 40 mL
For Use With (Application) Highly resistant to heat and chemicals
Height (English) 3.18 in.
Thread Style Screw
Volume (English) 10 dr.
Closure Material Thermoset
Closure Type Screw Cap
Quantity 144/Cs.
Closure Size 24-400
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 95 mm
Product Type Sample Vial with Screw Cap
Show More Show Less