missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear Borosilicate Sample Vials with Caps

Highly resistant to heat shock and chemical leaching

Supplier:  Qorpak™ GLC01014

 View more versions of this product

Catalog No. 02993121


Only null left

Description

Description

Highly resistant to heat shock and chemical leaching

  • With high visibility
  • Available with caps made of different materials (Polypropylene hole, phenolic pulp/vinyl, phenolic PolyCone and phenolic rubber)
  • Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)
Specifications

Chemical Identifiers

Clear
Highly resistant to heat and chemicals
Screw Cap
Borosilicate Glass
Screw

Specifications

PTFE/Silicone
Clear
Borosilicate Glass
Non-sterile
Highly resistant to heat and chemicals
Plain Carton
5 dr.
Screw Cap
24-400
Autoclavable
Sample Vial with Screw Cap
1.07 in.
29.25 mm
No
20 mL
2.26 in.
Screw
Polypropylene
144/Cs.
No
57.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions