missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear Borosilicate Sample Vials with Caps

Catalog No. 02992047
Change view
Click to view available options
Volume (Metric):
3.75 mL
7.5 mL
11 mL
15 mL
20 mL
22 mL
30 mL
40 mL
60 mL
Height (Metric):
45 mm
57.5 mm
60 mm
65 mm
70 mm
81 mm
85 mm
95 mm
140 mm
Material (Liner):
Polycone
PTFE/Silicone
Pulp/Vinyl
Rubber
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Material (Liner)
02992047 22 mL 85 mm Polycone
02991347 30 mL 95 mm Pulp/Vinyl
02991350 11 mL 65 mm Rubber
02991353 7.5 mL 60 mm Pulp/Vinyl
02991500 7.5 mL 60 mm Rubber
02991509 22 mL 85 mm Pulp/Vinyl
02991735 15 mL 70 mm Rubber
02991763 22 mL 85 mm Rubber
02991944 3.75 mL 45 mm Pulp/Vinyl
02991970 20 mL 57.5 mm Pulp/Vinyl
02992023 22 mL 70 mm Pulp/Vinyl
02992044 3.75 mL 45 mm Rubber
02992062 11 mL 65 mm Polycone
02992238 7.5 mL 60 mm Polycone
02992362 11 mL 65 mm Pulp/Vinyl
02992374 15 mL 70 mm Pulp/Vinyl
02992384 40 mL 95 mm Pulp/Vinyl
02992534 20 mL 57.5 mm Rubber
02992590 22 mL 70 mm Polycone
02992602 30 mL 95 mm Polycone
02992668 40 mL 81 mm Pulp/Vinyl
02992752 40 mL 95 mm Rubber
02992900 40 mL 95 mm Polycone
02992933 40 mL 95 mm PTFE/Silicone
02992997 15 mL 70 mm Polycone
02993103 3.75 mL 45 mm Polycone
02993121 20 mL 57.5 mm PTFE/Silicone
02993182 20 mL 57.5 mm Polycone
02992859 60 mL 140 mm Polycone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
Catalog No. 02992047 Supplier Qorpak™ Supplier No. GLC01003
Only null left

Highly resistant to heat shock and chemical leaching

  • With high visibility
  • Available with caps made of different materials (Polypropylene hole, phenolic pulp/vinyl, phenolic PolyCone and phenolic rubber)
  • Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)

Specifications

Material (Liner) Polycone
Diameter (English) Outer 0.90 in.
Color Clear
Diameter (Metric) Outer 23 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 22 mL
For Use With (Application) Highly resistant to heat and chemicals
Height (English) 3.34 in.
Thread Style Screw
Volume (English) 6 dr.
Closure Material Phenolic
Closure Type Screw Cap
Quantity 144/Cs.
Closure Size 20-400
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 85 mm
Product Type Sample Vial with Screw Cap
Show More Show Less