missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear Borosilicate Sample Vials with Caps

Highly resistant to heat shock and chemical leaching

Supplier:  Qorpak™ GLC05165

 View more versions of this product

Catalog No. 02991350


Only null left

Description

Description

Highly resistant to heat shock and chemical leaching

  • With high visibility
  • Available with caps made of different materials (Polypropylene hole, phenolic pulp/vinyl, phenolic PolyCone and phenolic rubber)
  • Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)
Specifications

Chemical Identifiers

Clear
Highly resistant to heat and chemicals
Screw Cap
Borosilicate Glass
Screw

Specifications

Rubber
Clear
Borosilicate Glass
Non-sterile
Highly resistant to heat and chemicals
Screw
Phenolic
144/Cs.
No
65 mm
0.74 in.
19 mm
No
11 mL
2.55 in.
3 dr.
Screw Cap
15-425
Autoclavable
Sample Vial with Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions