missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Clear Borosilicate Sample Vials with Caps
Highly resistant to heat shock and chemical leaching
Supplier: Qorpak™ GLC01011
Description
Highly resistant to heat shock and chemical leaching
- With high visibility
- Available with caps made of different materials (Polypropylene hole, phenolic pulp/vinyl, phenolic PolyCone and phenolic rubber)
- Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)
Chemical Identifiers
| Clear | |
| Highly resistant to heat and chemicals | |
| Screw Cap |
| Borosilicate Glass | |
| Screw |
Specifications
| Pulp/Vinyl | |
| Clear | |
| Borosilicate Glass | |
| Non-sterile | |
| Highly resistant to heat and chemicals | |
| Screw | |
| Phenolic | |
| 144/Cs. | |
| No | |
| 95 mm |
| 0.98 in. | |
| 25 mm | |
| No | |
| 30 mL | |
| 3.74 in. | |
| 8 dr. | |
| Screw Cap | |
| 22-400 | |
| Not Autoclavable | |
| Sample Vial with Screw Cap |