missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Black Polypropylene Glass Dropper Assemblies

Provides clear content visibility. Qorpak™ Black Polypropylene Glass Dropper Assemblies are ideal for controlled amounts of liquid.

Supplier:  Qorpak™ CAP05741

 View more versions of this product

Catalog No. 02992024


Only null left

Description

Description

  • Features a glass tube with black polypropylene closure and rubber squeeze bulb
  • Opening tube tip: 3mm outside diameter
  • Availble in multiple widths with dropper tubes in multiple lengths
  • GPI thread finish: 400
Specifications

Chemical Identifiers

Black
Polypropylene
Reusable
Wide mouth bottle
0.11 in.
Non-sterile
Threaded Screw Cap
Not Autoclavable

Specifications

Black
Polypropylene
1700 Cs.
Non-sterile
Reusable
Wide mouth bottle
Not Autoclavable
0.11 in.
86 to 88mm
Bulk
20-400
Threaded Screw Cap
3.3 to 3.4 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions