missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Black Polypropylene Glass Dropper Assemblies
Provides clear content visibility. Qorpak™ Black Polypropylene Glass Dropper Assemblies are ideal for controlled amounts of liquid.
Supplier: Qorpak™ CAP05742
Description
- Features a glass tube with black polypropylene closure and rubber squeeze bulb
- Opening tube tip: 3mm outside diameter
- Availble in multiple widths with dropper tubes in multiple lengths
- GPI thread finish: 400
Chemical Identifiers
| Black | |
| Polypropylene | |
| Reusable | |
| Wide mouth bottle |
| 0.11 in. | |
| Non-sterile | |
| Threaded Screw Cap | |
| Not Autoclavable |
Specifications
| Black | |
| Polypropylene | |
| 12 Cs. | |
| Non-sterile | |
| Reusable | |
| Wide mouth bottle | |
| Not Autoclavable |
| 0.11 in. | |
| 86 to 88mm | |
| Bagged | |
| 20-400 | |
| Threaded Screw Cap | |
| 3.3 to 3.4 in. |