missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Black Polypropylene Glass Dropper Assemblies

Catalog No. 02991780
Change view
Click to view available options
Neck Finish:
20-400
22-400
Length (English):
2.9 to 3 in.
3.3 to 3.4 in.
3.9 to 4 in.
No. per Case:
12 Cs.
1700 Cs.
Packaging:
Bagged
Bulk
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Neck Finish Length (English) No. per Case Packaging
02991780 22-400 3.9 to 4 in. 12 Cs. Bagged
02991792 20-400 3.3 to 3.4 in. 12 Cs. Bagged
02991799 20-400 2.9 to 3 in. 12 Cs. Bagged
02992024 20-400 3.3 to 3.4 in. 1700 Cs. Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02991780 Supplier Qorpak™ Supplier No. CAP05744
Only null left

Provides clear content visibility. Qorpak™ Black Polypropylene Glass Dropper Assemblies are ideal for controlled amounts of liquid.

  • Features a glass tube with black polypropylene closure and rubber squeeze bulb
  • Opening tube tip: 3mm outside diameter
  • Availble in multiple widths with dropper tubes in multiple lengths
  • GPI thread finish: 400

Specifications

Color Black
Diameter (English) 0.11 in.
Material Polypropylene
Length (Metric) 100 to 102mm
No. per Case 12 Cs.
Packaging Bagged
Sterility Non-sterile
Neck Finish 22-400
Disposable Reusable
Product Type Threaded Screw Cap
For Use With (Equipment) Wide mouth bottle
Length (English) 3.9 to 4 in.
Autoclavable Not Autoclavable
Show More Show Less