missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Amber Borosilicate Sample Vials: With Thermoset F217 Cap and PTFE Liner

Offers protection from UV rays and harmful light for light sensitive products

Supplier:  Qorpak™ GLC06786

 View more versions of this product

Catalog No. 02-993-171

Only null left

Description

Description

  • Used for general purposes
  • Capacity range: 0.50 to 10 dr. (1.85 to 40mL)
Specifications

Specifications

F217/PTFE
Amber
Borosilicate Glass
Non-sterile
Used for general purposes, protects against harmful UV rays
Screw
Thermoset
144/Cs.
Not Autoclavable
Sample Vial with Screw Cap
0.47 in.
12 mm
No
1.85 mL
1.37 in.
0.5 dr.
Screw Cap
No
35 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions