missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Amber Borosilicate Sample Vials: With Thermoset F217 Cap and PTFE Liner

Offers protection from UV rays and harmful light for light sensitive products

Supplier:  Qorpak™ GLC06789

 View more versions of this product

Catalog No. 02-992-303

Only null left

Description

Description

  • Used for general purposes
  • Capacity range: 0.50 to 10 dr. (1.85 to 40mL)
Specifications

Specifications

F217/PTFE
Amber
Borosilicate Glass
Non-sterile
Used for general purposes, protects against harmful UV rays
Screw
Thermoset
144/Cs.
Not Autoclavable
Sample Vial with Screw Cap
0.81 in.
20.7 mm
No
15 mL
2.75 in.
4 dr.
Screw Cap
No
70 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions