missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectroline™ Q-Series UV Magnifier Lamp
Description
Longwave (LW) tubes are useful in medical diagnostic applications. Applications for the shortwave (SW) tubes include chromatography and UV sanitization. White light is for all types of visual inspection. All models have a high-impact polycarbonate housing that encloses a specular aluminum reflector to ensure maximum irradiance.
Order Info
Overall dimensions: 7L x 5 3/4W x 2 1/4 in.H (17.8 x 14.6 x 5.7cm).
†Relative intensity at 6 in. (15cm).
Specifications
Specifications
| Light Source | UV-A |
| Case Material | Polycarbonate |
| Dimensions (L x W x H) | 7 x 5.75 x 2.25 in. (177.8 x 146.05 x 57.15 mm) |
| Height (English) | 2.25 in. |
| Height (Metric) | 57.15 mm |
| Includes | 2 Longwave UV-A Tubes (4 W) |
| Length (English) | 7 in. |
| Length (Metric) | 177.8 mm |
| Packaging Quantity | 1 Ea. |
| Width (English) | 5.75 in. |
| Show More |