missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ Q-Series UV Magnifier Lamp

Catalog No. 119828
Change view
Click to view available options
Includes:
2 Longwave UV-A Tubes (4 W)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
119828 2 Longwave UV-A Tubes (4 W)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 119828 Supplier Spectroline™ Supplier No. Q 12

Designed to detect trace amounts of fluorescence through a built-in 3X magnifier lens

Longwave (LW) tubes are useful in medical diagnostic applications. Applications for the shortwave (SW) tubes include chromatography and UV sanitization. White light is for all types of visual inspection. All models have a high-impact polycarbonate housing that encloses a specular aluminum reflector to ensure maximum irradiance.

Order Info

Overall dimensions: 7L x 5 3/4W x 2 1/4 in.H (17.8 x 14.6 x 5.7cm).

†Relative intensity at 6 in. (15cm).

Specifications

Light Source UV-A
Case Material Polycarbonate
Dimensions (L x W x H) 7 x 5.75 x 2.25 in. (177.8 x 146.05 x 57.15 mm)
Height (English) 2.25 in.
Height (Metric) 57.15 mm
Includes 2 Longwave UV-A Tubes (4 W)
Length (English) 7 in.
Length (Metric) 177.8 mm
Packaging Quantity 1 Ea.
Width (English) 5.75 in.
Width (Metric) 146.05 mm
Product Type UV Magnifier Lamp
Show More Show Less