missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Pyroceram™ Hot Plate, 5°C to 550°C, Glass Ceramic

Shape: Rectangle; Size: 5 x 7 in.; Max. Sample Load: 11.3 kg.; Plug Type: US-Style

$765.40

Specifications

Description Non-Stirring Hotplate
Top Plate Material Glass Ceramic
Temperature (English) 41°F to 1022°F
Controller Type Digital
Size 5 x 7 in.
View More Specs

Products 1
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
11500152
Accessories View Documents Promotion Details
Corning™
6795400D
120 V
Case for $765.40
Only null left
 
Description

Description

Corning digital hot plates are made with the same durability and quality Corning has been putting into Pyroceram™ top products since 1964. All models include a Pyroceram top and a two-year warranty.

  • Digital displays indicate when set temperature is reached
  • Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
  • Angled front panel and large knobs minimize damage from spills
  • PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
Specifications

Specifications

Non-Stirring Hotplate
41°F to 1022°F
5 x 7 in.
11 in.
7.7 in.
10.8 cm
19.7 cm
Display Warnings
US-Style
11.3 kg
Hot Plate
Glass Ceramic
Digital
5°C to 550°C
4.3 in.
28 cm
2.7 kg
60 Hz
PC-400D
1
Rectangle
Videos
SDS
Documents

Documents