missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREXPLUS™ Coated Squibb Separatory Funnel with PTFE Standard Stopcock and Glass Standard Taper Stopper
GREENER_CHOICE

Catalog No. p-131768
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
2000 mL
Stopcock:
2; PTFE
4; PTFE
6; PTFE
Stopper Number:
22
27
38
Height (Metric):
28 cm
31.1 cm
35.5 cm
39.2 cm
49.6 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Stopcock Stopper Number Height (Metric)
10438E 250 mL 4; PTFE 22 31.1 cm
10438G 1 L 4; PTFE 27 39.2 cm
10438D 125 mL 2; PTFE 22 28 cm
10438F 500 mL 4; PTFE 27 35.5 cm
10438H 2000 mL 6; PTFE 38 49.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10438E Supplier Corning™ Supplier No. 66402250
Only null left

Protective PVC coating reduces spills and helps prevent glass from shattering

Features a PVC coating for longer product life and safety. Protective coating helps ­prevent glass from shattering and reduces spills. Autoclavable (121°C) and resistant to thermal shock. It features a PTFE stopcock which reduces freezing problems and grease contamination.



For stopper only, see Cat. No. 7650.

Warning: Do not place over direct heat or flame. Do not heat above 121°C moist heat or 110°C dry heat.

Order Info

Stem lengths, 65mm.

Specifications

Diameter (Metric)Top 7.6 cm
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (Metric) 31.1 cm
For Use With (Application) For replacement glass standard taper stoppers
Length (Metric) Stem 65 mm
Quantity Each
Stopcock 4; PTFE
Stopper Material Glass
Stopper Number 22
Product Type Squibb Separatory Funnel
Show More Show Less