missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ West Condensers

Sturdy design with efficient heat transfer

Supplier:  PYREX™ 2700200

Numéro de catalogue. 07-723A


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Heavy-wall outer jacket for sturdiness and thinner wall inner tube for efficient heat transfer
  • Tubulations on same side to reduce breakage
  • Adapter ends fit for No. 3 rubber stopper
  • Height: 345mm
  • Jacket (O.D. × L): 19 × 200mm
  • Tubulation O.D.: 10mm

Spécifications

Spécifications

7.8 in.
Condenser
20 cm
Borosilicate Glass
34.5 cm
13.5 in.
1/Cs.
200 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions