missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ VISTA™ Test Tubes with Beaded Rim
Description
- Well-annealed
- Fire-polished rims
- Heat-resistant and chemically stable
- With blue marking spot (except 0.98 in. [25mm] O.D. tubes)
Specifications
Specifications
| Design Type | Beaded Rim |
| Capacity (Metric) | 20 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Label Type | Marking Spot |
| Sterility | Non-sterile |
| Graduated | No |
| Diameter (Metric) | 16 mm |
| Closure Type | Not Included |