missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ VISTA™ Reusable Glass Tubes with Phenolic Screw Caps

Supplied with deep-form phenolic caps to facilitate handling and sealing after autoclaving
$235.45 - $2,656.47
Specifications
| Closure Color | Black |
|---|---|
| Closure Material | Phenolic |
| Color | Black |
| Design Type | Threaded |
| Material | Borosilicate Glass |
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Thread Size | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Thread Size | Price | Quantity & Availability | ||
07250134
![]() |
Corning™
7082516 |
11 mL | 100 mm | 16 mm | 15-415 |
Case of 50 Each for $1,512.66
|
|
||
07250138
![]() |
Corning™
7082520X |
34 mL | 150 mm | 20 mm | 18-415 |
Case of 50 Each for $2,093.01
|
|
||
07250136
![]() |
Corning™
C7082516XX |
20 mL | 150 mm | 16 mm | 15-415 |
Case of 50 Each for $911.77
|
|
||
07250133
![]() |
Corning™
7082513 |
9 mL | 100 mm | 13 mm | 13-415 |
Case of 50 Each for $683.66
|
|
||
07250135
![]() |
Corning™
7082516X |
15 mL | 125 mm | 16 mm | 15-415 |
Pack of 50 Each for $235.45
Case of 4 Pack for $941.80
|
|
||
07250137
![]() |
Corning™
7082520 |
25 mL | 125 mm | 20 mm | 18-415 |
Case of 50 Each for $1,854.65
|
|
||
07250139
![]() |
Corning™
7082525 |
55 mL | 150 mm | 25 mm | 24-410 |
Case of 50 Each for $2,656.47
|
|
||
Description
These culture tubes are supplied with deep-form phenolic caps with a rubber liner to facilitate handling and sealing after autoclaving. The blue enamel marking spot gives an excellent surface for pencil notations. Pencil marks are easily erased. For replacement phenolic caps, see Cat. No. 9999.
Order Info
Replacement caps available.
Specifications
| Black | |
| Black | |
| Borosilicate Glass | |
| Blue Enamel Marking Spot | |
| Non-sterile | |
| No | |
| Culture Tube |
| Phenolic | |
| Threaded | |
| Reusable | |
| Rubber | |
| Autoclavable | |
| Screw Cap |