missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PYREX™ VISTA™ Economy Cylinders with Blue Graduations, Single Metric, TC
Calibrated “To Contain”
$239.69 - $443.91
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Absorbs impact and reduces breakage |
Includes | Bumper Guard, Plastic Base |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
07-770-208
|
PYREX™
C7007510 |
10 mL | 0.1 mL |
Case of 12 Each for $247.66
|
|
07-770-210
|
PYREX™
C7007550 |
50 mL | 1 mL |
Case of 12 Each for $339.63
|
|
07-770-209
|
PYREX™
7007525 |
25 mL | 0.2 mL |
Case of 12 Each for $239.69
|
|
07-770-211
|
PYREX™
C70075100 |
1 L | 1 mL |
Case of 12 Each for $443.91
|
|
Description
These cylinders are calibrated 'to contain'. They are supplied in two parts a strong, accurate glass graduate and a detachable, sturdy plastic base which absorbs impacts and reduces breakage. Tolerances are ±5% of total at any point. By removing the base, the graduate can be conveniently stacked. Bumper guards are supplied with 25 mL through 100 mL inclusive. The 10 mL has a funnel top for careful pouring.
Specifications
Borosilicate Glass | |
Absorbs impact and reduces breakage | |
Bumper Guard, Plastic Base | |
Non-sterile |