missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ VISTA™ Culture Tubes with Phenolic Screw Caps
Functionality, economy and quality.
$308.00 - $308.00
Specifications
| Closure Material | Phenolic |
|---|---|
| Color | Black |
| Design Type | Threaded |
| Material | Borosilicate Glass |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity | |||
|
S76112D
|
Corning™
7082516XX |
20 mL | 150 mm | 16 mm |
Pack of 50 Each for $308.00
Case of 4 Pack for $1,232.00
|
|
|||
Description
- Supplied with deep-form phenolic caps to facilitate handling and sealing after autoclaving
- Blue enamel marking spot provides excellent surface for pencil notations
- Pencil marks are easily erased
- Replacement caps available
Specifications
| Phenolic | |
| Threaded | |
| Reusable | |
| Rubber | |
| Autoclavable | |
| Screw Cap |
| Black | |
| Borosilicate Glass | |
| Blue Enamel Marking Spot | |
| Non-sterile | |
| No |