missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ VISTA™ Class A Graduated Cylinder, Single Metric Scale, TC
GREENER_CHOICE

Catalog No. p-3007116
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07250061 25 mL
07250060 10 mL
07250064 250 mL
07250062 50 mL
07250065 500 mL
07250063 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 07250061 Supplier Corning™ Supplier No. 7002225
Only null left

Calibrated To Contain

These Class A graduated cylinders are calibrated 'to contain' and have blue enamel graduations. The cylinder capacity is in accordance with ASTM E-1272. The 10 mL size has a funnel top. For bumper guard only, see Cat. No. 3066.

Specifications

Height (Metric) 194 mm
Tolerance Metric ±0.17 mL
Class A
Certifications/Compliance ASTM E1272, ASTM E542, ASTM E694
Type Graduated Cylinder
Base Type Hexagonal
Calibration To Contain
Scale Color Blue
Shape Round
Sterility Non-sterile
Material Borosilicate Glass
Diameter (Metric) Outside 18 mm
Capacity (Metric) 25 mL
Includes Funnel Top, Pourout
Scale Single
Autoclavable Autoclavable
Show More Show Less