missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ 105° Angle Vacuum Connecting Adapter

105° angle connector with 10mm O.D. tubulation for attaching to vacuum pump

$307.22 - $1765.18

Specifications

Material Borosilicate Glass (3.3)
For Use With Vacuum pump
For Use With (Application) For attaching to vacuum pump
Includes Drip tip on the inner tube
Arm Angle 105°
View More Specs

Alert:

Because of variations in conditions, glassware cannot be guaranteed against breakage under vacuum or pressure. Adequate precautions should be taken to protect personnel who are doing such work.


Products 2
Catalog Number Mfr. No. Overall Length (English) Cone Size Price Quantity  
Catalog Number Mfr. No. Overall Length (English) Cone Size Price Quantity  
01-034-7A
Accessories View Documents
Corning™
894714
3.74 in. 14/20 Inner Bottom/Outer Top
Case for $307.22
Only null left
 
01-034-7B
Accessories View Documents
Corning™
894719
3.93 in. 19/22 Inner Bottom/Outer Top
Case of 6 Each for $1,765.18
Only null left
 
Description

Description

With tubulation of 10 mm O.D. for attaching to a vacuum pump or to inner and outer standard taper joints. Includes a drip-tip on the inner tube.

Specifications

Specifications

Borosilicate Glass (3.3)
For attaching to vacuum pump
105°
Vacuum pump
Drip tip on the inner tube
Tube Adapter
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'