missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PYREX™ Tube Receiver Adapters with standard taper Joints and Suction Connection
Description
- Both arms have standard taper 24/40 joints
- Approximate stem length below joint, 170mm
- Vacuum tube O.D., 10mm
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Overall Length (English) | 11.61 in. |
| Overall Length (Metric) | 29.5 cm |
| Cone Size | 24/40 Inner bottom, 24/40 outer top |
| Arm Angle | 105° |
| Product Type | Tube Receiver Adapter |