missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Tube Adapters with Two standard taper Joints and Thermometer Opening

Description
The sidearm on this PYREX™ tube adapter is at an angle approximately 75° from the lower joint. The lower end and sidearm are equipped with inner Standard Taper 24/40 joints. The Standard Taper 10/30 outer joint accommodates a thermometer.
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Overall Length (English) | 6.29 in. |
| Overall Length (Metric) | 16 cm |
| For Use With | Thermometer |
| Cone Size | Two 24/40 Inner bottom, 10/30 outer top |
| Arm Angle | 75° |
| Product Type | Tube Adapter |