missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Tube Adapters with Outer standard taper Joint

Description
- Made with inner angle of 105°
- Upper end equipped with outer standard taper 24/40 joint
- Tube O.D., 12mm
Order Info
Tube O.D., 12mm.
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Cone Size | 24/40 Inner bottom, 24/40 outer top |
| Arm Angle | 105° |
| Product Type | Tube Adapter |