missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Tube Adapters with 120° Angle and Three standard taper Joints
GREENER_CHOICE

Catalog No. 15324h
Change view
Click to view available options
Overall Length (English):
6.37 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English)
15324H 6.37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15324H Supplier Corning™ Supplier No. 902124
Only null left

Three-way connecting adapter.

These PYREX™ angle connecting adapters have a sidearm at an approximately 120° angle from the lower joint. The lower end is equipped with an inner 24/40 Standard Taper joint, and the upper end and sidearm with an outer 24/40 Standard Taper joint. This tube is also a replacement part for Corning™ organic chemistry kit No. 6949.

Specifications

Material Borosilicate Glass (3.3)
Overall Length (English) 6.37 in.
Overall Length (Metric) 16.2 cm
Cone Size 24/40 Inner bottom, 24/40 outer top
Arm Angle 120°
Product Type Connecting Adapter