missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Squibb Separatory Funnel with PTFE Standard Stopcock and Glass Standard Taper Stopper

Description
The PTFE stopcock fits into the micro-finish barrel. The PTFE stopcock also reduces freezing problems and eliminates grease contamination.
For stopper only, see Cat. No. 7650.
Order Info
Stem lengths, 65mm.
Specifications
Specifications
| Diameter (Metric)Top | 6.3 cm |
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | For replacement glass standard taper stoppers |
| Length (Metric) Stem | 65 mm |
| Quantity | Each |
| Stopcock | 2; PTFE |
| Stopper Material | Glass |
| Stopper Number | 22 |
| Product Type | Squibb Separatory Funnel |