missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Squibb Separatory Funnel, PTFE Product Standard Stopcock, Standard Taper Joints
GREENER_CHOICE

Catalog No. 10442A
Change view
Click to view available options
Capacity (Metric):
125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10442A 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10442A Supplier Corning™ Supplier No. 6413125
Get Up to $2,500 in Products with Purchase
View all promotions

With No. 2 Product Standard stopcocks and inner and outer 19/22 Standard Taper joints.

These 125 mL PYREX™ glass separatory funnels have Polytetrafluorethylene (PTFE) No. 2 Product Standard stopcocks and inner and outer 19/22 Standard Taper joints. The PTFE plug fits into the micro-finish barrel. The plug also reduces freezing problems and grease contamination. For replacement PTFE stopcock plugs, see No. 7681.

Order Info

†This funnel (10441A) is also a replacement for organic chemistry kits Corning Cat. Nos. 6949-6949K.

Specifications

Diameter (Metric)Top 6 cm
Capacity (Metric) 125 mL
Material Borosilicate Glass
Height (Metric) 24.6 cm
Joint Number 19/22
Quantity 4/Cs.
Stopcock 2; PTFE
Product Type Squibb Separatory Funnel