missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Squibb Separatory Funnel
GREENER_CHOICE

Catalog No. 1185033
Change view
Click to view available options
Capacity (Metric):
125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1185033 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1185033 Supplier Corning™ Supplier No. 6413125FO
Get Up to $2,500 in Products with Purchase
View all promotions

Reduces freezing problems and grease contamination.

These replacement 125 mL PYREX™ glass separatory funnels have inner and outer 19/22 Standard Taper joints. They require Polytetrafluorethylene (PTFE) No. 2 Product Standard stopcock plug fits into the micro-finish barrel. The plug also reduces freezing problems and grease contamination. For replacement PTFE stopcock plugs, see No. 7681.

Order Info

Stem length, 65mm.

Specifications

Diameter (Metric)Top 60 mm
Capacity (Metric) 125 mL
Material Borosilicate Glass
Height (Metric) 246 mm
For Use With (Application) For replacement PTFE stopcock plugs
Joint Number 19/22
Length (Metric) Stem 65 mm
Quantity 4/Cs.
Stopcock 2; PTFE
Product Type Replacement Squibb Separatory Funnel