missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Spot Plates
Description
(This is the suggested replacement for 7223-34)
These pressed PYREX™ glass plates have 9 concave depressions (22mm O.D. x 7mm deep) which are useful for soil chemistry, color reactions, microchemical applications and microscopic observations.
These pressed PYREX™ glass plates have 9 concave depressions (22mm O.D. x 7mm deep) which are useful for soil chemistry, color reactions, microchemical applications and microscopic observations.
Order Info
Pressed plate: 7/8 O.D. x 1/4 in.D (22 x 7mm); Overall: 4L x 3 3/8 in.W (100 x 85mm)
Specifications
Specifications
| Product Type | Spot Plate |
| Diameter (Metric) Outer | 22.2 mm |
| Depth (Metric) | 7 mm |
| Width (Metric) | 7 mm |
| Length (Metric) | 100 mm |
| Dimensions (L x W) | 4 x 3.375 in. (100 x 7 mm) |
| No. of Wells | 9 |
| For Use With (Application) | Useful for soil chemistry, color reactions, microchemical applications, microscopic observations |
| Length (English) | 4 in. |
| Width (English) | 3.375 in. |
| Show More |