missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Single Metric Scale Graduated Cylinder Assortment Pack
Description
- Class A, Borosilicate glass
- Calibrated 'To Deliver' with white enamel graduations.
- Bumper guards are supplied on 25 mL through 2000 mL sizes.
- Cat. No. 3024-PACK includes one each of the 10, 25, 50, 100, and 250 mL sizes
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 10 mL, 100 mL, 25 mL, 250 mL, 50 mL |
| For Use With (Application) | Safe Transit and Storage |
| Includes | Bumper Guard |
| Scale | Single |
| Autoclavable | Autoclavable |
| Sterility | Non-sterile |
| Calibration | To Deliver |
| Base Type | Hexagonal |
| Scale Color | White |
| Show More |