missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Shorty Disposable Glass Serological Pipets, TD, Sterile, Plugged

Catalog No. 1367629E
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
Negative Graduations:
0.5 mL
3 mL
4 mL
5 mL
Packaging Type:
Individually Wrapped
Multi-pack
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Negative Graduations Packaging Type
1367629E 50 mL 0.5 mL 3 mL Individually Wrapped
1366418D 25 mL 0.2 mL 5 mL Multi-pack
1366418A 1 mL 0.01 mL 0.5 mL Multi-pack
1367629H 10 mL 0.2 mL 4 mL Individually Wrapped
1367629K 1 mL 0.01 mL 0.5 mL Individually Wrapped
1367629J 5 mL 0.1 mL 3 mL Individually Wrapped
1367629G 25 mL 0.2 mL 5 mL Individually Wrapped
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 1367629E Supplier Corning™ Supplier No. 7077B50
  • ONLINE EXCLUSIVE PRICE
    $809.38
    $545.65 / Case of 50 Each

    Save $263.73

    33.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Edge

missing translation for 'validMainframeMsg'

Ideal for use in confined areas such as hoods

These shorty pipets, calibrated 'To Deliver' with blow-out, are ideal for use in confined areas. The 5, 10, and 25 mL sizes have tooled tops. Negative graduations on each pipet make it applicable for both serological and measuring procedures. Packaged in plastic bags so several can be removed without contaminating the entire pack. ISO color-coding is printed directly on the tear strip.



Do not pipet by mouth. We suggest using a mechanical pipetting device.

Cat. No. 7078B-50 features negative and reverse graduations.

Compliance

Calibrated To Deliver (TD) with blow-out.

Specifications

Aspirator Plug Yes
Calibrated Yes
Calibration To Deliver
Certifications/Compliance ASTM E438
Material Borosilicate Glass
Sterility Sterile
For Use With (Application) Serological, Measuring Procedures
Graduated Yes
Graduations 0.5 mL
Graduation Type Negative Graduations
Length (English) 14.09 in.
Negative Graduations 3 mL
Quantity 25/Pk. (50/Cs.)
Tip Style Round
Top Style Tooled
Packaging Type Individually Wrapped
Volume (Metric) 50 mL
Length (Metric) 358 mm
Type Serological Pipet
Disposable Single-use
Show More Show Less