missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Certified/Serialized Class A Micro Volumetric Flasks, Standard Taper Joint
Long neck, flat bottom flask; with stopper.
Supplier: Corning™ 56311
Description
Calibrated to Class A Tolerance and individually serialized and supplied with a Certificate of Identification and Capacity. To improve the stability of this flask, a hexagonal base has been added. The graduation line is sharp and permanent and the white markings are easy to read. Each flask features a PYREX standard taper stopper.
For stoppers only, see Cat. No. 7650
Tested and calibrated in an ISO/IEC 17025 certified laboratory.
Specifications
| 0.31 in. | |
| Borosilicate Glass | |
| 6.8 cm | |
| 6/Cs. | |
| ±0.01 mL | |
| Flat | |
| 8 |
| 1 mL | |
| 2.67 in. | |
| Long | |
| 6/Pk. | |
| A | |
| 0.8 cm |