Learn More
Corning™ PYREX™ Serialized/Certified Class A Burets
Colored markings, fine, sharp lines and large easy-to-read numbers.
Supplier: Corning™ 210525
Description
Calibrated to Class A tolerances in accordance with ASTM D-511, E-542, and ASTM E-287. Each buret is individually serialized and comes with an accessible Certificate of Identification and Capacity, traceable to NIST standards (available online). This buret has colored markings with fine, sharp lines, and large easy-to-read numbers. Each buret is supplied with a dust cover. All sizes are furnished with a 2 mm bore stopcock plug.
Tested and calibrated in an ISO/IEC 17025 certified laboratory.
Specifications
| 0.47 in. | |
| 25 mL | |
| Glass | |
| 56 cm | |
| 1/Cs. | |
| PTFE | |
| Serialized/Certified Class A Burette | |
| ASTM D511, ASTM E287, ASTM E542, NIST |
| 12 cm | |
| 22.04 in. | |
| 0.1 mL | |
| 1/Pk. | |
| Dust Cover | |
| ±0.03 mL | |
| Class A |