missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Seamless Funnels
GREENER_CHOICE

Catalog No. 10384C
Change view
Click to view available options
Diameter (Metric)Top:
10 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top
10384C 10 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10384C Supplier Corning™ Supplier No. 6240100

Bottoms are ground flat

Molded construction with bottom ground flat; for use in the sugar industries. All have 6 mm opening.

Specifications

Diameter (Metric)Top 10 cm
Material Borosilicate Glass
Height (Metric) 8.2 cm
For Use With (Application) For use in the sugar industries
Product Type Plain Stemless Filling Funnel