missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Screw Cap Culture Tubes with PTFE Lined Phenolic Caps
GREENER_CHOICE

Catalog No. 14933C
Change view
Click to view available options
Diameter (Metric):
13 mm
16 mm
20 mm
25 mm
Length (Metric):
100 mm
125 mm
150 mm
200 mm
Thread Size:
13-415
15-415
18-415
24-410
Capacity (Metric):
50 to 55 mL
9 mL
11 mL
15 mL
25 mL
34 mL
70 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Thread Size Capacity (Metric)
14933C 20 mm 125 mm 18-415 25 mL
149331B 20 mm 150 mm 18-415 34 mL
14932H 16 mm 100 mm 15-415 11 mL
149331A 16 mm 125 mm 15-415 15 mL
149331C 25 mm 200 mm 24-410 70 mL
14933A 13 mm 100 mm 13-415 9 mL
14933D 25 mm 150 mm 24-410 50 to 55 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14933C Supplier Corning™ Supplier No. 982620
Only null left

PTFE interface is firmly bonded to glued-in rubber liner

Similar to Cat. No. 9825, but phenolic cap has a PTFE interface firmly bonded to the glued-in rubber liner, providing a sure and highly inert sealing face.

For phenolic caps, see Cat. No. 9998.

 

Specifications

Closure Color Black
Closure Material Phenolic
Design Type Threaded
Capacity (Metric) 25 mL
Length (Metric) 125 mm
Material Borosilicate Glass
Label Type Marking Spot
Liner Material PTFE
Thread Size 18-415
Sterility Non-sterile
Graduated No
Diameter (Metric) 20 mm
Closure Type Screw Cap
Product Type Culture Tube
Show More Show Less