missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Round Bottom Centrifuge Tubes, Polypropylene Screw Cap with PTFE liner
GREENER_CHOICE

Catalog No. 055585C
Change view
Click to view available options
Diameter (Metric):
43 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
055585C 43 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 055585C Supplier Corning™ Supplier No. 8422100
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For handling of sputum specimens

(This is the suggested replacement for 8240-100)These 100 mL PYREX™ round bottom centrifuge tubes are useful for the handling of sputum specimens. Digestion, shaking, neutralizing and centrifuging can be performed in one container. They are also useful for other clinical and microbiological tests. Screw caps resist the effects of temperature and steam. These tubes have a black phenolic GPI 38-400 threaded cap with a glued-in, white rubber liner. For replacement caps, see No. 1261-CO.'

Specifications

Closure Color Black
Closure Material Phenolic
Design Type Wide Neck Threaded Top
Capacity (Metric) 100 mL
Length (Metric) 139 mm
Material Borosilicate Glass
For Use With Useful for clinical and microbiological tests other than sputum
Liner Material PTFE
Quantity 1/Cs.
Thread Size 38-400
Sterility Non-sterile
Graduated No
Diameter (Metric) 43 mm
Closure Type Screw Cap
Product Type Centrifuge Tube
Show More Show Less