missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Reusable Tube with Lifetime Red Graduations
GREENER_CHOICE

Catalog No. 1138115
Change view
Click to view available options
Diameter (Metric):
25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
1138115 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1138115 Supplier Corning™ Supplier No. 795225
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For determinations involving multiple calibrations and for carrying out digestions

This 50 mL PYREX™ tube is for general hospital laboratory work. It was designed by Dr. F.N.L. Taylor, Boston City Hospital, for determinations involving multiple calibrations and for carrying out digestions. Graduated at 12.5, 25, 35 and 50 mL, and supplied with a durable, white enamel marking spot.

Specifications

Design Type Beaded Rim
Capacity (Metric) 50 mL
Length (Metric) 200 mm
Material Glass
For Use With For determinations involving multiple calibrations and for carrying out digestions
Label Type Marking Spot
Sterility Non-sterile
Graduated Yes
Diameter (Metric) 25 mm
Product Type Taylor Universal Test Tube