missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Reusable Glass Tubes with Rubber-Lined Phenolic Caps

Description
Deep-form phenolic caps facilitate handling and sealing after autoclaving
Furnished with deep-form phenolic caps to facilitate handling and sealing after autoclaving. Caps are fabricated from a special formula resistant to the effects of temperature and steam in autoclaving. Caps are provided with a glued-in, white rubber liner. The white enamel marking spot gives an excellent surface for pencil notations. Pencil marks are easily erased.
For phenolic caps, see Cat. No. 9999.
Specifications
Specifications
| Closure Color | Black |
| Closure Material | Phenolic |
| Design Type | Threaded |
| Capacity (Metric) | 9 mL |
| Length (Metric) | 100 mm |
| Material | Borosilicate Glass |
| Label Type | Marking Spot |
| Liner Material | Rubber |
| Thread Size | 13-415 |
| Sterility | Non-sterile |
| Show More |