missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Reusable Class A Volumetric Pipets, Color-Coded
GREENER_CHOICE

Catalog No. 13651Q
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
4 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL
Tolerance:
±0.006 mL
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tolerance
13651Q 100 mL ±0.08 mL
136511A 1 mL ±0.006 mL
136511B 2 mL ±0.006 mL
136511C 3 mL ±0.01 mL
136511D 4 mL ±0.01 mL
136511E 5 mL ±0.01 mL
136511K 10 mL ±0.02 mL
136511L 15 mL ±0.03 mL
136511N 25 mL ±0.03 mL
13651P 50 mL ±0.05 mL
136511M 20 mL ±0.03 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13651Q Supplier Corning™ Supplier No. 7100100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Borosilicate-glass with fire-polished top and tip

These pipets are manufactured to Class A capacity tolerances as indicated by ASTM E-542, ASTM E-694, and ASTM E-969. The rugged construction and colored enamel graduations and markings provide a durable pipet. Sizes 1 mL through 25 mL are color-coded.



Cat. No. 7100-50 new design allows more complete and efficient drainage. Do not pipet by mouth. We suggest using a mechanical pipetting device.

Certifications

NIST traceable

Compliance

Calibrated To Deliver with tolerances in accordance with ASTM™ E 542 and E 969

Specifications

Calibrated Yes
Calibration To Deliver
Certifications/Compliance ASTM E542, ASTM E969, certificate of identification and capacity, NIST traceable
Class A
Material Borosilicate Glass
Sterility Non-sterile
Length (English) 22.24 in.
Tip Style Round
Tolerance ±0.08 mL
Volume (Metric) 100 mL
Length (Metric) 56.5 cm
Type Serialized Volumetric Pipet
Disposable Reusable
For Use With (Equipment) Mechanical Pipetting Device
Show More Show Less